Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spinvane™ Magnetic Stirring Bars

Catalog No. 22067892 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
5.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-067892 5.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-067892 Supplier Bel-Art™ Supplier No. F371340000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Triangular shape permits rotation in small conical-shaped tubes and micro vials

  • Manufactured to a specific tube size but can be modified if needed without affecting the magnet
  • Triangular vanes with cross-mounted, molded-in magnets
  • Made from Teflon™ PTFE
  • Autoclavable

Specifications

Diameter (Metric) 9.6 mm
Type Magnetic Stir Bar
Coating PTFE, FDA-grade, USP Class VI
Length (Metric) 5.6 mm
Shape Triangle
Quantity 50
Certifications/Compliance FDA
Color White
Height (English) 0.37 in.
Width (Metric) 5.5cm
Material Alnico Magnet
Width (English) 0.22 in.
Height (Metric) 9.3mm
For Use With (Equipment) Fits 1mL vials
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.