Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Square Bottle

Catalog No. 22260060 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-260060 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-260060 Supplier Bel-Art™ Supplier No. F109041000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suited for use in limited shelf space and are very good for storing or shipping samples.

  • Molded of high-density polyethylene
  • Heavy threaded necks with deep-shelled blue polypropylene tear-lock screw caps
  • Leakproof
  • Chemical resistant
  • Closures are tamper-proof
  • Available in volumes of 500 and 1000 cc

Specifications

Capacity 33.81 oz., 1000 mL
Capacity (Metric) 1000 mL
Color Gray, Blue
Material Polyethylene
Quantity 6/Pk.
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 207 mm
Width (English) 3.35 in.
Height (English) 8.14 in.
Closure Material Polypropylene
Closure Size 53 mm
Closure Type Threaded
Autoclavable Not Autoclavable
Capacity (English) 33.8 oz.
Shape Square
Disposable Reusable
Product Type Square Bottle
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.