Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Stack Rack Test Tube Racks

Catalog No. p-4681085 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Holds:
Tubes (10 to 13 mm)
Tubes (16 to 20 mm)
Tubes (20 to 25 mm)
Tubes (25 to 30 mm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
11-391-305 Tubes (10 to 13 mm)
11-391-306 Tubes (16 to 20 mm)
11-391-308 Tubes (25 to 30 mm)
11-391-307 Tubes (20 to 25 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-391-305 Supplier Bel Art™ Supplier No. F188601013
Only null left
Add to Cart
Add to Cart

Feature interlocking end plates with handles for secure stacking.

Feature interlocking end plates with handles for secure stacking.

  • Polypropylene rack
  • Sturdy and chemical resistant
  • For tubes up to 10cm (4 in.) long
  • Numbered and lettered rows for easy tube identification
  • Steam autoclavable at 121°C (250°F)
  • With white surface to make color comparisons easy
  • Does not shatter or stain

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (10 to 13 mm)
Material Polypropylene
Positions 72
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Diameter (Metric) Opening 13 mm
Product Type Test Tube Rack
Diameter (Metric) Inner 13 mm
Shelves 6
Array 6 x 12
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.