Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Stackable Petri Dish Incubation Tray

Catalog No. 03410514 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Petri Dishes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-410-514 Petri Dishes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-410-514 Supplier Bel-Art™ Supplier No. F189831000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Increases overall capacity of incubator

  • Holds five 100mm or fifteen 60mm Petri dishes
  • Made of polypropylene
  • Includes two label areas for sample identification and holes at bottom to facilitate air flow
  • Not recommended above 100°C (212°F); autoclaving may warp
  • Disinfected using 70% ethanol or laboratory disinfectants

Specifications

Autoclavable Autoclavable
Color White
Holds Petri Dishes
Material Polypropylene
Positions 1
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Holding five 100mm or fifteen 60mm Petri dishes
Length (Metric) 251 mm
Product Type Petri Dish Rack
Height (Metric) 35 mm
Array 1 x 5
Width (Metric) 237 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.