Learn More
Description
- Complies with FDA regulations governing direct food contact applications
Specifications
Specifications
| Product Type | Laboratory Tongs |
| Length (Metric) | 23 cm |
| Length (English) | 9 in. |
| For Use With (Application) | Hold round tubes and small items |
| Material | Stainless Steel |
| Surface Coating | Brown PTFE containing FEP |
| Includes | 7.6cm Brown PTFE coating tips to reduce scratches on Glassware |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.