Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Standard Stem Funnels

Catalog No. 22314127 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Diameter (Metric) Filter:
9 cm
11 cm
Height (Metric):
10.7 cm
11.1 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter Height (Metric)
22-314127 11 cm 11.1 cm
22-109769 9 cm 10.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-314127 Supplier Bel-Art™ Supplier No. F146760065
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Feature an exclusive filter-step internal design for speedier filtrations

  • External ribs prevent airlock
  • The parallel stem measures 8 mm O.D.
  • Molded polypropylene is steam autoclavable at 121°C (250°F)

Specifications

Capacity (Metric) 59.1 mL
Material Polypropylene
Height (Metric) 11.1 cm
Autoclavable Autoclavable
Diameter (Metric) Filter 11 cm
Length (Metric) Stem 6.5 cm
Product Type Filling Funnel
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.