Learn More
Description
- The serrated edge is capable of cutting seafood, meat, poultry, vegetables and other fibrous materials
- Individually wrapped, sterilized and packed in a polyethylene (PE) plastic bag for one-time use and disposal
Specifications
Specifications
| Product Type | Sampling Knife |
| Material | Polystyrene |
| Includes | Certificate of Processing for Sterilization |
| Disposable | Single-use |
| Sterility | Sterile |
| For Use With (Application) | Food sampling like Meats, Vegetables, Seafood and other Fibrous and Semi Solid Materials |
| Length (English) | 8.25 in. |
| Length (Metric) | 20.9 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.