Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Support Stand
SCI_ED

Catalog No. S97618 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Height (Metric):
76 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S97618 76 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S97618 Supplier Bel-Art™ Supplier No. H183030000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Stand has no exposed metal parts — all surfaces are polypropylene.

  • Rod screws into base with a deep thread and sturdy tightening knob
  • Base has smooth surface for easy cleaning
  • Rod can be at either center or end of base
  • Base dimensions: 8 x 12 x 2 in. (20 x 30 x 5cm)
  • Base weight: 5.5 lb. (2.5kg)
  • Rod dimensions: 0.5 x 30 in. (1.25 x 76cm)

Specifications

Material Polypropylene
Height (Metric) 76 cm
Length (English) Rod 30 in.
Length (Metric) Rod 76.2 cm
Diameter (English) Rod 0.5 in.
Diameter (Metric) Rod 1.2 cm
Includes Center rod
Product Type Support Stand
Quantity Each
Weight (English) 5.5 lb.
Weight (Metric) 2.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.