Bel-Art™ SP Scienceware™ Table-Top Buchner Funnels

For filtering large volumes quickly.

Manufacturer: Bel-Art™ H146220000

 View more versions of this product

Catalog No. 14-100-133

  Check Availability
Add to Cart

    Specifications

    Item Description With coarse porosity fixed plate
    Porosity Coarse
    Material Polyethylene
    Diameter (English) Inside 24 in.
    Diameter (Metric) Inside 610mm
    Height (English) 13 in.
    Height (Metric) 330mm

    • Polyethylene plastic
    • Removable hose barbed connector accepts 0.5 in. I.D. tube
    • Threads into 0.75 in. NPT bung on funnel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit