Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Techni-Dome™ 360 Glove Chamber
GSA_VA

Catalog No. 03421100 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Material:
Polycarbonate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
03-421-100 Polycarbonate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-421-100 Supplier Bel-Art™ Supplier No. F500300000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bel-Art™ Techni-Dome™ 360 Glove Chamber offers generous interior workspace with a small footprint that preserves benchtop space.

  • To use the Glove Chamber, simply open the top half, place materials on the included platform, and close the unit. When not in use, the top half nests into the bottom for convenient storage.
  • Made of clear polycarbonate construction, which allows for unobstructed viewing from any angle
  • Molded-in handles and low weight offer portability, making unit suitable for field use
  • High-impact strength and scratch-resistant surface provides for a long service life
  • Smooth, hemispherical interior is easy-to-clean
  • Molded-in handles and its light 5 kg (11 lb.) weight offer portability; suitable for field use
  • Gas ports on top and bottom and one included stopcock with plug can be used to purge the glove box with nitrogen or other gases to create a controlled atmosphere
  • Two 6 in. circular glove ports accept any standard glove box gloves designed to fit 6 in. diameter openings; gloves (H50029-0000) and clamping rings (H50029-0200) not included
  • Overall volume: 65L (4000 cu. in.)
  • Overall dimensions: 60W x 60H cm (22 x 22 in.)
  • Overall volume: 4000 cu. in. (65L)
  • Overall W x H: 22 x 22 in. (60 x 60 cm)
  • Weight: 11 lb. (5 kg)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Glove Box
Material Polycarbonate
Height (English) 22 in.
Height (Metric) 60 cm
Model Techni-Dome 360
Volume (English) 17.17 gal.
Volume (Metric) 65 L
Width (English) 22 in.
Width (Metric) 60 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.