Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Test Tube Basket

Catalog No. 22260534 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W x H):
6 x 6 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-260534 6 x 6 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-260534 Supplier Bel-Art™ Supplier No. F187380000
This item is not returnable. View return policy

Polypropylene basket well-suited for rinsing glassware

Polypropylene basket well-suited for rinsing glassware

  • Can also be used for transporting small laboratory animals
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color White
Holds Test Tubes
Material Polypropylene
Shape Square
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Drying Rack
Size 152 x 152 x 152 mm
Dimensions (L x W x H) 6 x 6 x 6 in.
Length (Metric) 15.2 cm
Length (English) 6 in.
Width (English) 6 in.
Height (English) 6 in.
Includes Basket and Lid
Product Type Basket for Test Tubes
Height (Metric) 15.2 cm
Width (Metric) 15 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.