Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Thermometer Rack

Catalog No. 14752 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Thermometers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14-752 Thermometers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-752 Supplier Bel-Art™ Supplier No. F189810001
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Holds up to 25 thermometers in vertical position to prevent separation.

  • Polypropylene rack
  • Top and middle plate hole with 7.9mm dia.
  • Bottom plate 3.2mm dia. drain holes
  • Distance between top and bottom plates 10.5 cm
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Translucent
Holds Thermometers
Material Polypropylene
Positions 25
Shape Horizontal
Stackable No
Sterility Non-sterile
For Use With (Equipment) Thermometers
Dimensions (L x W x H) 14.9 x 21.3 x 25.1cm
Length (Metric) 149 mm
Product Type Thermometer Rack
Shelves 3 Tiers
Height (Metric) 251 mm
Array 5 x 5
Width (Metric) 213 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.