Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ TPX™ Graduated Pitchers
GSA_VA

Catalog No. 22261461 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-261461 2000 mL
03-410-807 500 mL
03-410-808 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-261461 Supplier Bel-Art™ Supplier No. F289840000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pitchers offer well-designed spouts and large handles helpful for use with wet or dry ingredients.

  • Crystal clear polymethylpentene pitcher shows metric graduations molded on the outside wall
  • Chemical resistant
  • Shatterproof
  • Heat resistant to 177°C (350°F)
  • Steam autoclavable at 121°C (215°F)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Diameter (English) Base 4.56 in.
Diameter (English)Top 5.9 in.
Diameter (Metric) Base 11.6 cm
Diameter (Metric)Top 15 cm
Capacity (Metric) 2000 mL
Material PMP
Height (English) 8.46 in.
Height (Metric) 21.5 cm
Includes Handle, Spout
Increments 20 mL
Type Pitcher
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Griffin, Low Form
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.