Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Trigger Sprayer, 53 mm Adapter
SCI_ED

Catalog No. S04789 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Quantity:
2/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S04789 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S04789 Supplier Bel-Art™ Supplier No. F116200050/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For adjustable spray dispensing of a wide range of chemicals including bleach, ethanol, machine oil and water.

  • Polypropylene made and chemical-resistant
  • With stainless-steel, spring-action pump in trigger sprayer
  • Adapter fits any Bel-Art™ bottle with 53 mm wide closure
  • Used for OSHA compliant 16 oz. and 32 oz. non-vented, wide-mouth wash bottles (series 11716 and 11732)
  • Adds 5.5 in. (14 cm) height to bottle

Specifications

Color White, Gray
Includes 53mm Adapter, Stainless Steel spring action pump
Material Polypropylene
Quantity 2/Pk.
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 139.7 mm
Width (English) 3 in.
Length (English) 12 in.
Height (English) 5.5 in.
Chemical Label Blank
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 53 mm
Closure Type Threaded
Autoclavable Not Autoclavable
Shape Oblong
Disposable Reusable
Product Type Trigger Spray Head
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.