Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Urbanti™ High-Speed Funnels

Catalog No. 22086918 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
28.3 mL
76 mL
224 mL
586 mL
1532 mL
Diameter (Metric)Top:
5.1 cm
7 cm
10 cm
14 cm
19.6 cm
Diameter (Metric) Stem:
0.75 cm
0.8 cm
1 cm
1.6 cm
2.6 cm
Length (Metric) Stem:
7.6 cm
10.8 cm
13.2 cm
15 cm
16 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)Top Diameter (Metric) Stem Length (Metric) Stem
22-086918 76 mL 7 cm 1 cm 7.6 cm
10-371-1A 28.3 mL 5.1 cm 0.75 cm 15 cm
03-411-754 76 mL 7 cm 0.8 cm 15 cm
10-371-1B 224 mL 10 cm 1 cm 10.8 cm
10-371-141 586 mL 14 cm 1.6 cm 13.2 cm
10-371-1C 1532 mL 19.6 cm 2.6 cm 16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-086918 Supplier Bel-Art™ Supplier No. F146440000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Optimized for nonvacuum, high-speed filtration, these glass-clear funnels have internal helicoid ribs to increase the filtration speed

  • Vertical outer ribs prevent airlock
  • Made from autoclavable polymethylpentene
  • Unaffected by corrosive liquids
  • Heat resistant to 177°C (350°F)

Specifications

Diameter (Metric)Top 7 cm
Capacity (Metric) 76 mL
Diameter (Metric) Stem 1 cm
Material PMP
Height (Metric) 13.5 cm
Autoclavable Autoclavable
Diameter (Metric) Filter 11 to 12.5 cm
Includes Internal Helicoid Ribs
Length (Metric) Stem 7.6 cm
Product Type Filling Funnel (Liquid)
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.