Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Utility Funnels
GSA_VA

Catalog No. 10371M Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
Diameter (Metric)Top:
6.4 cm
8.26 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)Top
10-371M 60 mL 6.4 cm
10-371N 120 mL 8.26 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-371M Supplier Bel-Art™ Supplier No. H147810000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Externally ribbed, polypropylene funnels suitable for a variety of general lab applications

  • Steam autoclavable at 121°C (250°F)
  • Available in sizes of 2 and 4 oz. (60 and 120mL)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Diameter (Metric)Top 6.4 cm
Capacity (Metric) 60 mL
Material Polypropylene
Height (Metric) 6.6 cm
Autoclavable Autoclavable
For Use With (Application) For a variety of lab applications
Product Type Filling Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.