Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Vibrasorb™ Economy Vibration Damping Mount

Catalog No. 0181614 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Width (Metric):
27.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
01-816-14 27.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-816-14 Supplier Bel-Art™ Supplier No. F183850000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Facilitate optimal use and help protect electromechanical and optical equipment from excessive wear and even structural damage that can be caused by exposure to vibration

  • Absorbs vibrations down to 13Hz with maximum load of 16kg (35 lb.)
  • Four Vibro-Sorber™ cushions and neoprene feet support these 64mm (2.5 in.) thick platforms
  • High impact polystyrene shell
  • Smooth, non-slip neoprene working surface; easily wipes clean
  • Platform area: 34 x 27.5cm (13.5 x 11 in.)
  • Maximum carrying weight for effective vibration dampening: 11kg (24lb)

Specifications

Product Type Vibration Damping Mount
Color White
Material Polystyrene
Autoclavable Not Autoclavable
Width (English) 34 cm
Width (Metric) 27.5 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.