Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Vinyl-Coated Lead Rings

Catalog No. 22278308 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Height (Metric):
12.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-278308 12.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-278308 Supplier Bel-Art™ Supplier No. F183070003
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stabilizes expensive glassware. Bel-Art™ Vinyl-Coated Lead Rings will not scratch flasks.

Stabilizes expensive glassware. Bel Art™ SP Scienceware™ Vinyl-Coated Lead Rings will not scratch flasks.

  • The bright red vinyl coating is chemical-resistant and will not scratch flasks
  • Round, closed ring

Specifications

Autoclavable Not Autoclavable
Color Bright Red
Holds Round Bottom Flask (10 mL)
Material Vinyl-coated Lead
Positions 1
Shape Ring
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 5 to 10mL Erlenmeyer-style straight-necked flasks
Length (Metric) 51 mm
Diameter (English) Inner 0.74 in.
Diameter (English) Outer 2 in.
Diameter (Metric) Outer 0.5 cm
Weight (English) 0.36 lb.
Weight (Metric) 165 g
Product Type Lead Ring
Diameter (Metric) Inner 1.89 cm
Shelves None
Height (Metric) 12.5 mm
Width (Metric) 51 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.