Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Wash Bottle Carrier
SCI_ED

Catalog No. S05118 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Bottles (8 and 16 oz.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S05118 Bottles (8 and 16 oz.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S05118 Supplier Bel-Art™ Supplier No. F116400001/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For storage and transfer of up to six bottles.

  • Holds both 8 oz. and 16 oz. bottles
  • Molded of rugged and lightweight polypropylene which is autoclavable at 121°C (250°F)
  • Chemical and corrosion resistant
  • Wide handle fits gloved hand
  • Dimensions of 28.6 x 19.4 x 22.5cm high (11.25 x 7.62 x 8.87 in.)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Bottles (8 and 16 oz.)
Material Polypropylene
Positions 6
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
Length (Metric) 286 mm
Product Type Wash Bottle Carrier
Diameter (Metric) Inner 74 mm
Shelves 2 Tiers
Height (Metric) 225 mm
Array 3 x 2
Width (Metric) 194 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.