Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Wide Mouth Round Bottles, Heavy Duty Closure

Catalog No. 0340930A Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
10,000 mL
1500 mL
200 mL
2000 mL
250 mL
50 mL
500 mL
5000 mL
Material:
HDPE
LDPE
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
03-409-30A 50 mL LDPE
03-409-30C 200 mL LDPE
03-409-30D 250 mL LDPE
03-409-30E 500 mL LDPE
03-409-30G 1500 mL LDPE
03-409-30H 2000 mL LDPE
03-409-30J 5000 mL HDPE
03-409-30K 10,000 mL HDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-409-30A Supplier Bel-Art™ Supplier No. F109060050
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For handling chemicals both in liquid and in powder forms.

  • For use in storing, shipping and handling materials
  • Available in different volumes ranging from 50 mL to 10 L
  • LDPE bottles: Heavy threaded, watertight design screw cap closure with inner seal
  • HDPE bottles: Octagonal shaped
  • More suited for powders

Specifications

Capacity 1.69 oz., 50 mL
Capacity (Metric) 50 mL
Color Translucent
Diameter (Metric) Inner Neck 24 mm
Material LDPE
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 78 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 1.69 oz.
Shape Conical
Disposable Reusable
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.