Learn More
Description
- For use in storing, shipping and handling materials
- Available in different volumes ranging from 50 mL to 10 L
- LDPE bottles: Heavy threaded, watertight design screw cap closure with inner seal
- HDPE bottles: Octagonal shaped
- More suited for powders
Specifications
Specifications
| Capacity | 17 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Diameter (Metric) Inner Neck | 39 mm |
| Material | LDPE |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide, Threaded |
| Height (Metric) | 160 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.