Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Write-On™ Wide-Mouth Bottles, Translucent

Catalog No. p-3273760 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-410-476 500 mL
03-410-477 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-410-476 Supplier Bel-Art™ Supplier No. F106620500
Only null left
Add to Cart
Add to Cart

Ideal for storing and transporting liquids or dry material.

  • Simplify labeling with screened labels, including name identification area, large detail area for contents or safety information, and defined space for date information
  • Molded of rugged high-density polyethylene
  • Leakproof polypropylene plastic caps

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent
Material HDPE
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Cylindrical
Product Type Laboratory Safety Bottle
Chemical Label Custom Write-on
Closure Material Polypropylene
Closure Size 28 mm
Autoclavable Not Autoclavable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.