Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Write-On™ Label Tape Dispensers
GSA_VASCI_ED

Catalog No. S90145B Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Model:
Desktop Model, weighted base
Economy Model
Product Type:
Label Tape Dispenser
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Product Type
S90145B Desktop Model, weighted base Label Tape Dispenser
S90145A Economy Model Label Tape Dispenser
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S90145B Supplier Bel-Art™ Supplier No. F134720000/EMD
  • $266.50
    $222.65 / Each of 1

    Save $43.85

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dispenser provides smooth writing surface, making labeling easy and fast

  • Mix various width and color tape rolls
  • Holds either 1 or 3 in. core diameter rolls
  • Includes 3 separating discs for snag free dispensing
  • Molded-in pen holder wells help keep writing instruments handy
  • Desktop Mode has weighted steel base with rubber feet to prevent slipping. Includes one free roll of 0.50 in., White, Write-On™ Labeling Tape.
  • Economy Model is designed for lighter duty use.
  • Includes mounting holes for secure attachment to a benchtop (screws not supplied). Includes one free roll of 0.50 in. White, Write-On™ Labeling Tape.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Label Tape Dispenser
Color Blue
Length (Metric) 30.48 cm
Width (Metric) 14.28 cm
Height (Metric) 10.47 cm
Holds Tapes with 25 mm or 75 mm Core
Material Steel, Plastic, Rubber
Mounting Freestanding
No. of Compartments 1
Product Style Open Top
Capacity 7 Rolls
For Use With (Application) Dispense self-made labels from a variety of colors of labeling tape
Includes One free roll of 0.5 in. white Write-On™ Labeling tape, Rubber feet, weighted base
Model Desktop Model, weighted base
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.