Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Write-On™ Label Tape Dispensers
SCI_ED

Catalog No. p-3073379 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Model:
Desktop Model, weighted base
Economy Model
Product Type:
Label Tape Dispenser
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Product Type
S90145A Economy Model Label Tape Dispenser
S90145B Desktop Model, weighted base Label Tape Dispenser
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S90145A Supplier Bel-Art™ Supplier No. F134730000/EMD
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Dispenser provides smooth writing surface, making labeling easy and fast

  • Mix various width and color tape rolls
  • Holds either 1 or 3 in. core diameter rolls
  • Includes 3 separating discs for snag free dispensing
  • Molded-in pen holder wells help keep writing instruments handy
  • Desktop Mode has weighted steel base with rubber feet to prevent slipping. Includes one free roll of 0.50 in., White, Write-On™ Labeling Tape.
  • Economy Model is designed for lighter duty use.
  • Includes mounting holes for secure attachment to a benchtop (screws not supplied). Includes one free roll of 0.50 in. White, Write-On™ Labeling Tape.

Specifications

Product Type Label Tape Dispenser
Color Blue
Length (Metric) 30.48 cm
Width (Metric) 14.28 cm
Height (Metric) 10.47 cm
Holds Tapes with 25 mm or 75 mm Core
Material Plastic
Mounting Wall or Surface Mount
No. of Compartments 1
Product Style Top Loading
For Use With (Application) Provides a smooth writing surface, making labeling easy and fast, molded-in pen holder wells on the dispenser help to keep writing instruments handy
For Use With (Equipment) Full line of 13463-series Write-On™ Tapes, which are available in 6 colors and 3 wide
Includes Three plastic separating discs to assure smooth, snag free dispensing for up to four rolls of tape, one free roll of 0.5 in. white Write-On™ labeling tape
Model Economy Model
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.