Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Y Connectors
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
For Use With:
6mm
9.5mm
50mm
Description
- Multiple barbs per arm provide additional contact between the fitting and the tubing for extra gripping power
- Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases
- FDA-grade for direct contact with food, drugs, and cosmetics
- Autoclavable
Specifications
Specifications
Autoclavable | Autoclavable |
Diameter (English) Inner | 0.375 in. |
Material | Polypropylene |
For Use With | 9.5mm |
Shape | Y |
Color | Natural |
Product Type | Y Tubing Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction