Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ cuvette Rack

Catalog No. p-8786012 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Autoclavable:
Autoclavable
Not Autoclavable
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
11-124-102 Autoclavable
14-385-941 Not Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-124-102 Supplier Bel Art™ Supplier No. F185160787
Only null left
Add to Cart
Add to Cart

Hold fragile spectrophotometer cuvettes in this safety rack.

  • These two-tier racks support cuvettes with a minimum of physical contact, greatly reducing the chance of damage
  • Only the corners of the cuvettes touch the racks
  • Accommodate 12 cuvettes of 10 mm light path
  • Will not scratch quartz cuvettes
  • Choose autoclavable or nonautoclavable

Specifications

Autoclavable Autoclavable
Color White
Holds Light Path Cuvettes (10 mm), Light Path Cuvettes (12 mm)
Material Polypropylene
Positions 12
Shape Square
Stackable Yes
For Use With (Equipment) Cuvettes
Dimensions (L x W x H) 4.5 x 4.375 x 4.375 in. (11.4 x 11.1 x 11.1 cm)
Length (Metric) 11.4 cm
Length (English) 4.5 in.
Width (English) 4.375 in.
Height (English) 4.375 in.
Product Type Cuvette Rack
Height (Metric) 11.1 cm
Width (Metric) 11.1 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.