Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Wilmad™ Bottom Plug , MAS Rotor

Catalog No. 16800203 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Type:
Rotor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
16-800-203 Rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-203 Supplier Bel-Art™ Supplier No. 660000103

missing translation for 'validMainframeMsg'

Designed for use with MAS Rotors. Wilmad™ Bottom Plug for 3.2 mm MAS Rotor features a Vespal composition and works with applications ranging in temperature from -30° to 70°C.

  • For 3.2mm Bruker™ MAS Probe

Specifications

For Use With (Equipment) Bruker MAS Probe (3.2 mm)
Type Rotor
Description Bottom Plug
Material Vespel
Model WP-602-3182
Temperature Range (Metric) -30°C to +70°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.