Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ ProCulture Cordless Homogenizer Unit, Micro-Tube System

Catalog No. 03421215 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Voltage:
3 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
03-421-215 3 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-421-215 Supplier Bel-Art™ Supplier No. F650000000

Includes

Two AA batteries

Effectively homogenize precipitates, cells and tissues

  • Handheld, cordless homogenizer with simple push in/pull out pestle exchange
  • Ideal for thorough and faster processing of one to many samples
  • Includes 2 AA batteries, cordless motor and pestle adapter
  • Manufactured and packaged in a class 10,000 cleanroom

Order Info

Also available, matched pestle tips and micro tubes

Specifications

Product Type Homogenizer
Speed ≤460 rpm
Voltage 3 V
For Use With (Application) Homogenize precipitates, cells and tissues
For Use With (Equipment) Micro-Tube Homogenizer System
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.