Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC DeWALT Pressure Washer, 4200 psi, 4 GPM, 1 ea

Catalog No. 502866095
Encompass

This pressure washer is designed for cold water applications, featuring a powerful gas engine and an AAA Triplex pump, capable of delivering high pressure and flow for various demanding cleaning tasks.

  • Cold water operation
  • Gas-powered for robust performance
  • Equipped with a Honda engine
  • Engine displacement: 389.0 cc
  • Maximum pressure of 4,200 psi
  • Flow rate of 4 GPM
  • AAA Triplex pump for durability
  • Hose length of 50 ft.
  • Hose diameter of 0.375 in.
  • Includes quick connect fittings, 5 quick connect nozzle tips, hose gun and lance, and a siphon tube

Catalog No. 50-286-6095 Supplier MSC Supplier No. 73711095
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pressure washer is designed for cold water applications, featuring a powerful gas engine and an AAA Triplex pump, capable of delivering high pressure and flow for various demanding cleaning tasks.

  • Cold water operation
  • Gas-powered for robust performance
  • Equipped with a Honda engine
  • Engine displacement: 389.0 cc
  • Maximum pressure of 4,200 psi
  • Flow rate of 4 GPM
  • AAA Triplex pump for durability
  • Hose length of 50 ft.
  • Hose diameter of 0.375 in.
  • Includes quick connect fittings, 5 quick connect nozzle tips, hose gun and lance, and a siphon tube

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.