Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Bench Brush, Polyester, Medium, 13 in, Red

Catalog No. 502837843
Encompass

This bench brush is designed for cleaning and finishing tasks. It features polyester bristles and a plastic block, offering a medium firmness for effective scrubbing. With an overall length of 13 inches and an easy grip handle, it is suitable for various applications, including those requiring FDA compliance.

  • Cleaning and finishing brush type
  • Polyester bristle material
  • Plastic block construction
  • Medium bristle firmness
  • Bristle length of 3.9 inches
  • Overall length of 13 inches
  • Head width of 6-1/2 inches
  • Easy grip handle style
  • Red bristle color
  • Square brush head shape
  • FDA compliant

Catalog No. 50-283-7843 Supplier MSC Supplier No. 54799341
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This bench brush is designed for cleaning and finishing tasks. It features polyester bristles and a plastic block, offering a medium firmness for effective scrubbing. With an overall length of 13 inches and an easy grip handle, it is suitable for various applications, including those requiring FDA compliance.

  • Cleaning and finishing brush type
  • Polyester bristle material
  • Plastic block construction
  • Medium bristle firmness
  • Bristle length of 3.9 inches
  • Overall length of 13 inches
  • Head width of 6-1/2 inches
  • Easy grip handle style
  • Red bristle color
  • Square brush head shape
  • FDA compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.