Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan UST Bench Brush, Polyester, 13 in, Purple

Catalog No. 502837537
Encompass

This UST Bench Brush features polyester bristles and a plastic block, designed for cleaning and finishing tasks. With an overall length of 13 inches, this purple brush is suitable for various applications.

  • Polyester bristle material for effective cleaning.
  • Durable plastic block material.
  • Overall length of 13 in.
  • Bristle length of 3.9 in.
  • Easy grip handle style.
  • Square brush head shape.
  • Head width of 6.5 in.
  • Head length of 3 in.
  • Manufactured in Denmark.

Catalog No. 50-283-7537 Supplier MSC Supplier No. 54799317
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This UST Bench Brush features polyester bristles and a plastic block, designed for cleaning and finishing tasks. With an overall length of 13 inches, this purple brush is suitable for various applications.

  • Polyester bristle material for effective cleaning.
  • Durable plastic block material.
  • Overall length of 13 in.
  • Bristle length of 3.9 in.
  • Easy grip handle style.
  • Square brush head shape.
  • Head width of 6.5 in.
  • Head length of 3 in.
  • Manufactured in Denmark.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.