Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Bench Model Disposal Box Bags

Catalog No. 14511221 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Polyethylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
14-511-221 Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-511-221
Add to Cart
Add to Cart

Replacement bags designed for use with bench-model glass disposal boxes.

  • Durable 2 mil polyethylene liner bags for bench-model glass disposal boxes.

Specifications

Autoclavable Not Autoclavable
Closure Type None
Color Transparent
Disposable Single-use
Material Polyethylene
Sterility Non-sterile
Latex Free Yes
Thickness (English) 2 mil
Length (English) 20 in.
Width (English) 20 in.
Product Type Plastic Bag
Length (Metric) 50.8 cm
Width (Metric) 50.8 cm
Thickness (Metric) 0.05 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.