Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Air Impurities Removal Systems Clean Air Station, Bench Top, 415 CFM, 120 V, 1 ea

Supplier:  MSC 60812740

Encompass

This compact, bench-top ductless air cleaning system provides efficient source capture of airborne contaminants to maintain workplace safety. It effectively removes dust, smoke, odors, and chemical vapors at the point of origin before they disperse into the environment. Designed for continuous industrial use, it is ideal for applications such as soldering, painting, and powder mixing. The unit features a durable white polyurethane powder-coated finish and is designed for easy plug-and-play operation.

  • Helps ensure compliance with OSHA regulations
  • Operates at a low noise level of 55 dBA
  • Features a 120 V, 1-phase motor with 100,000 hr. typical life expectancy
  • Includes a 7 ft. power cord and a 2-ply dual density polyester panel pre-filter
  • Provides multi-stage filtration capability when combined with appropriate filter media
  • Compact footprint measures 24 in. x 24 in. x 14 in.

Catalog No. 50-005-08897


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.