Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Benchtop Corner Shelf

Catalog No. 22899678
Change view
Click to view available options
Dimensions (L x W x H):
12 x 12 x 5.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-899-678 12 x 12 x 5.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-899-678 Supplier Dynamic Diagnostics Supplier No. 4000147
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Maximizes the available corner space of benches or tables

  • Transparent design for easy visualization of everything stored underneath the shelf
  • Assists with laboratory organization

Specifications

Product Type Corner Shelf
Autoclavable Not Autoclavable
Dimensions (L x W x H) 12 x 12 x 5.25 in.
Color Transparent
For Use With (Application) Bench Organization
Seating Height Medium Bench Height
Width (English) 12 in.
Material Acrylic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.