Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ Benchtop Digital Salinity Refractometer
GREENER_CHOICESDP

Catalog No. p-8427001 Shop All Laxco Inc Products
Change view
Click to view available options
Accuracy:
NaCl Salinity ±0.2%; Salinity ±2%; Specific Gravity ±0.002; Refective Index ±0.0003nD
Scale Range:
0.0 to 28% NaCl Salinity, 0.0 to 28% Salinity, 1.000 to 1.217 Specific Gravity
Type:
Salinity Refractometer
For Use With (Application):
Salinity; Aquaculture; Food Processing; Wildlife Management
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Scale Range Type For Use With (Application)
RHDB201 NaCl Salinity ±0.2%; Salinity ±2%; Specific Gravity ±0.002; Refective Index ±0.0003nD 0.0 to 28% NaCl Salinity, 0.0 to 28% Salinity, 1.000 to 1.217 Specific Gravity Salinity Refractometer Salinity; Aquaculture; Food Processing; Wildlife Management
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. RHDB201 Supplier Laxco™ Supplier No. RHDB201
Only null left
Add to Cart
Add to Cart

Includes

Digital refractometer, Prism cover, Calibration fluid, Hard shell case, Battery, Applicator, GIBO software, Manual

Laxco™ Benchtop Digital Salinity Refractometers brings measuring of NaCi and Seawater Salinity to a high degree of accuracy, with the ability through its GIBO software to track, measure, graph, & export data.

Laxco™ Digital Benchtop incorporates a linear CMOS sensor for high precision readings that are repeatable. Its sapphire measuring surface is harder than standard glass, and protects it against scratches which can cause in accurate readings over time. It’s small light weight footprint makes it both portable and sturdy enough for benchtop use, while its 5-inch LCD displays offers convenient reading.  Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

  • Compact, lightweight design for easy portability & benchtop use
  • Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
  • Stainless steel prism well and sapphire measuring surface, equals great protection and easy cleaning
  • Easily switch between C°/ F° readings
  • Intuitive membrane switch, protects the system against dust and water, and allows for easy operation
  • Linear CMOS sensor for High repeatable precision readings each and every time
  • USB and Bluetooth connectivity to computer
  • Battery charge level indicator helps indicate when you need a charge
  • Automatic Temperature Compensation indicator shows temperature at reading
  • Multi-function area shows time remaining during automatic measurements
  • Supports up to 10 scales 
  • Two position, spring loaded, flip top sample cover allows the cover to firmly remain in the open or closed position making it easy to load and read samples
  • IP67 rating for sensor  protects against water and dust
  • 589.3nm LED for easy readings in any low light situation, and increased accuracy
  • Powered by a single AA rechargeable battery
  • Battery-saving mode automatically powers unit off after 1 minute of inactivity
  • Requires 4 to 5 drops sample size for micro-volume detection
  • AFM technology measures the sample 15 times, and displays the mean value
  • Large digital display, allows for easy-to-read measured values, temperature, and battery life all on the display
  • Single button calibration with distilled water
  • 2 year warranty

GIBO SOFTWARE
Attach Laxco™ Benchtop Digital Refractometer to a computer via USB or Bluetooth connectivity for additional functionality through its included GIBO software.

  • Scale Library shows all scales in database
  • Add custom scales quickly and easily to the system
  • Measure, record and export your data to excel, with temperature reading, time taken, device ID and recorded name
  • Select and delete your scale types
  • Search data by temperature range, name, or time
  • User log in

SALINITY MODELS
Whether you are in Aquaculture, Food processing or wildlife management Laxco™ Benchtop Digital Salinity Refractometers are designed to measure salt levels in water and other saline fluids accurately and repeatedly. 

Warranty and Services

2 years

Specifications

Type Salinity Refractometer
Scale Range 0.0 to 28% NaCl Salinity, 0.0 to 28% Salinity, 1.000 to 1.217 Specific Gravity
Refractive Index 1.330 to 1.4200
Accuracy NaCl Salinity ±0.2%; Salinity ±2%; Specific Gravity ±0.002; Refective Index ±0.0003nD
Resolution 0.0001nD
Display 5 in. LCD Display
Measurement Time 2 sec.
Interface USB
For Use With (Application) Salinity; Aquaculture; Food Processing; Wildlife Management
Includes Digital refractometer, prism cover, calibration fluid, hard shell case, battery, Applicator, GIBO software, Manual
Quantity 1
Weight (English) 0.8 lb.
Weight (Metric) 365 g
Dimensions (L x W x H) 55 x 180 x 100 mm
Height (English) 3.94 in.
Height (Metric) 100 mm
Length (English) 2.17 in.
Length (Metric) 55 mm
Width (English) 7.09 in.
Width (Metric) 180 mm
Temperature Accuracy 0°C to 40°C
Power Supply Details Rechargeable Battery
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.