Learn More
Poltex™ Benchtop Multi-organizer

Description
- Made from super-durable, cleanable PETG
- Multi-organizer helps organize common benchtop implements and consumables
- Choose from 12, 18, or 24 in. wide
- Add pipette controller bracket and/or pipettor bracket
Specifications
Specifications
| Product Type | Organizer |
| Includes | Pipette Filler Bracket |
| Color | Clear |
| Holds | Vials, Bottles, Kimwipes, Lab Film, etc. |
| Autoclavable | Not Autoclavable |
| Width (Metric) | 457 mm |
| Width (English) | 18 in. |
| Material | PETG |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.