Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex™ Benchtop Multi-organizer
SDP

Catalog No. 22000785
Change view
Click to view available options
Width (English):
12 in.
18 in.
24 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-000-785 12 in.
22-000-781 18 in.
22-000-771 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-000-785 Supplier Poltex™ Supplier No. BENCHTOP12
Add to Cart
Add to Cart

This Benchtop Organizer holds all common laboratory items and is made of a durable PETG construction.

  • Made from super-durable, cleanable PETG
  • Multi-organizer helps organize common benchtop implements and consumables
  • Choose from 12, 18, or 24 in. wide
  • Add pipette controller bracket and/or pipettor bracket

Specifications

Product Type Organizer
Width (Metric) 305 mm
Includes Pipette Filler Bracket
Width (English) 12 in.
Color Clear
Autoclavable Not Autoclavable
Holds Vials, Bottles, Kimwipes, Lab Film, etc.
Material PETG
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.