Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Benchtop Simple Riser Shelf w/Drawer - Bump
SDP

Catalog No. 01259156
Change view
Click to view available options
Dimensions (L x W x H):
8 x 12 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-259-156 8 x 12 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 01-259-156 Supplier Poltex Supplier No. RISERBIN1285
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart
N/A

Simple benchtop riser shelf with lower drawer for extra storage. Features rubber bumpons for non slip placement and durable PETG construction.

  • Simple benchtop shelf with lower drawer for additional storage
  • Rubber bumpers on base for non-slip placement
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Holds Misc Lab Supplies
Finish Clear
Shelf Material PETG
Weight (English) 4 lb.
Adjustable No
Dimensions (L x W x H) 8 x 12 x 5 in.
For Use With (Application) Simple Benchtop Shelf with Lower Drawer
No. of Drawers 1
Quantity 1 Ea.
Warranty 90 day
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.