Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ Benchtop UV Transilluminator
GREENER_CHOICESDP

Catalog No. 01257175 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Wavelength:
302 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01-257-175 302 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Produces UV Light
Catalog No. 01-257-175 Supplier Syngene™ Supplier No. BT2020MA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Produces UV Light

The Benchtop UV Transilluminator is designed to be used as standalone imaging system to illuminate samples excited by midwave UV light.

  • Stand-alone benchtop UV transilluminator
  • Features protective UV lid
  • Ideal for cutting out bands on gels and visualising DNA/RNA agarose gels
  • Viewing size of 20 x 20 cm
  • UV Wavelength: medium wave (302 nm)
  • Intensity: 50 to 100%
  • Electrical Requirements: 115 V, 60 Hz

Specifications

Product Type UV Transilluminator
Size (Metric) Filter 20 x 20 cm
Product Line Syngene
Voltage 115 V
Frequency 60 Hz
Wavelength 302 nm
Lighting Type UV
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.