Learn More
Bentonite, acid-leached, Thermo Scientific™
Specifications
Specifications
| Acidity | 0.03 mg/KOH/g (Free Acidity) |
| Infrared Spectrum | Conforms to structure |
| Packaging | Plastic Bottle |
| Quantity | 1 kg |
| Titratable Acid | ≤ 0.1 mg/KOH/g (Free Acidity) |
| Physical Form | Granules |
| Chemical Name or Material | Bentonite |
Safety and Handling
| ShelfLife | 5 years |
| EINECSNumber | 274-324-8 |
| Recommended Storage | Normal conditions |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.