Learn More
Description
Specifications
Specifications
| Color | Gray |
| Density | 2 to 3g/cm3 |
| Quantity | 10 kg |
| Grade | Not Available |
| Physical Form | Solid |
| Chemical Name or Material | Bentonite |
Safety and Handling
| storageNote1 | Store Desiccate. |
| Recommended Storage | Store at Room Temperature (15° to 30°C) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.