Learn More
Description
- It is not effective against gram-negative bacteria or picornaviruses
- It is not recommended for sanitizing critical or semicritical medical instruments
- It has been reported that this product inactivates HIV and HSV in vitro
- Incompatible with anionic detergents, such as soap, and with nitrates
- The preservative effect can be neutralized by the addition of Tween 80 and lecithin
- The mode of action of quaternary ammonium compounds appears to be associated with the agent's effect on the cytoplasmic membrane, which controls cell permeability
Specifications
Specifications
| Physical Form | Waxy Solid |
| Quantity | 25 g |
| Solubility Information | Soluble in water, alcohol, acetone; slightly soluble in benzene. |
| Percent Purity | ∼97% |
| Grade | Research |
| Chemical Name or Material | Benzalkonium Chloride |
Safety and Handling
| Recommended Storage | Store at Room Temperature(15–30 °C). |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.