Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ BCR™ Cleanroom Bond 1040 Paper

Catalog No. 19041258 Shop All Berkshire Corporation Products
Change view
Click to view available options
Color:
Blue
White
Dimensions (L x W):
11 x 8.5 in.
17 x 11 in.
Product Type:
Cleanroom Paper
Plain Cleanroom Paper
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Product Type
19-041-258 Blue 17 x 11 in. Cleanroom Paper
19-041-254 Blue 11 x 8.5 in. Cleanroom Paper
19-041-248 White 11 x 8.5 in. Plain Cleanroom Paper
19-041-257 White 17 x 11 in. Cleanroom Paper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-041-258 Supplier Berkshire™ Supplier No. BB10411175B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

BCR™ Cleanroom Bond 1040 Paper is an ideal choice for use in copiers and laser printers. ISO Class 3 to 7 (Cleanroom Class 1 to 10,000). Blue Bond is not recommended for autoclaving.

  • Heavier than the 850 series paper.
  • Designed for double-sided and archival documents.
  • Available in white and blue 8 x 11 in. (22 x 28 cm) and 11 x 17 in. (28 x 43 cm) sheets.
  • Designed for cleanroom environments, BCR bond paper is made with the purest quality cellulose from specially selected forests and is specially coated to minimize particle and fiber release.
  • Use these ultraclean, heat-resistant pages in any class of cleanroom for photocopying or offset printing, or as lot tracer sheets, batch records, or standard pages in cleanroom manuals.
  • Compatible with all standard photocopiers and laser printers without jamming.
  • Fine cut edges reduce particle contamination.
  • Low static charge prevents pages from sticking together.
  • Double-wrapped to ensure optimum cleanliness.
  • Autoclavable.

Order Info

250 sheets per pack. Paper weight is 28 lb. (104g/m2).

Specifications

Material Cellulose
Ruled No
Width (English) Page 11 in.
Length (English) Page 17 in.
Color Blue
Cover Color Blue
Dimensions (L x W) 17 x 11 in.
Length (Metric) 279 mm
Width (Metric) 432 mm
Autoclavable Autoclavable
Certifications/Compliance Class A, B and C/ISO Class 3-7
For Use With (Application) For photocopying or offset printing, or as lot tracer sheets, batch records or standard pages in cleanroom manuals
For Use With (Equipment) Standard photocopiers and laser printers
Plain paper Yes
Product Type Cleanroom Paper
Weight (English) 28 lb.
Weight (Metric) 12.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.