Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ BCR™ Cleanroom Bond 850 Paper

Catalog No. 19041262 Shop All Berkshire Corporation Products
Change view
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-041-262 Pink
19-041-259 White
19-041-260 Blue
19-041-261 Yellow
19-041-263 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-041-262 Supplier Berkshire™ Supplier No. BB85081110P
Add to Cart
Edge
Add to Cart

Excellent choice for use in copiers and laser printers. ISO Class 3 to 7 (Cleanroom Class 1 to 10,000). Blue Bond is not recommended for autoclaving.

Heavier than the 680 series paper. Durable for double-sided documents, yet economical. Available in white, pink, yellow, blue, and green 8.5 × 11 in. (22 × 28cm) sheets.

Designed for cleanroom environments, BCR bond is made with the purest quality cellulose from specially selected forests and is specially coated to minimize particle and fiber release.

  • Use these ultraclean, heat-resistant pages in any class of cleanroom for photocopying or offset printing, or as lot tracer sheets, batch records, or standard pages in cleanroom manuals
  • Compatible with all standard photocopiers and laser printers without jamming
  • Fine cut edges reduce particle contamination
  • Low static charge prevents pages from sticking together
  • Double-wrapped to ensure optimum cleanliness
  • Autoclavable

Order Info

250 sheets per pack. Paper weight, 24 lb. (85.5g/m2).

Specifications

Material Cellulose
Ruled No
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Color Pink
Dimensions (L x W) 8.5 x 11 in.
Length (English) 8.5 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 279 mm
Autoclavable Autoclavable
Certifications/Compliance Class A, B and C/ISO Class 3-7
For Use With (Application) For photocopying or offset printing, or as lot tracer sheets, batch records or standard pages in cleanroom manuals
For Use With (Equipment) Standard photocopiers and laser printers
Plain paper Yes
Product Type Cleanroom Paper
Quantity 250/Pk.
Weight (English) 24 lb.
Weight (Metric) 10.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.