Learn More
Description
- Specially designed mop head for with the Berkshire Cleanroom String Mop System.
- Chemical- and abrasion-resistant, autoclavable, and relaunderable/reusable.
- Polyester knit composite allows the mop head to conform to the surface being cleaned, insuring thorough particle and contaminant removal even on uneven surfaces.
- Continuous-filament knitted polyester and a tubular-knit, looped-end/fan-tail construction are designed to minimize particle generation.
- Intended for contamination removal from floors and for distributing cleaning agents/disinfectants in controlled environments.
- 100% knitted polyester.
- Laundered and packaged in an ISO Class 4 (Class 10) cleanroom.
- Tubular knit construction with fan tailed looped ends, minimizes particle generation.
- Autoclavable.
- Can be laundered and re-used.
- Lot number assures traceability.
- Recommended for ISO Class 3-5, (1-100), EU Grade B/C/D.
- Sterile and Irradiated version available, Recommended for ISO Class 3-5 (1-100), EU Grade B/C/D.
Specifications
Specifications
| Color Code | White |
| Product Type | Mop Head |
| Color | White |
| Length (English) | 35.56 cm |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Width (English) | 11.81 in. |
| Disposable | Reusable |
| Thread Style | Tubular Knit Construction, Fan Tailed Looped Ends |
| Quantity | 12 Pk./Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.