Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ BlueSorb™ 750 Wipers

Catalog No. 1798778B Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-987-78B 4 x 4 in. (10.16 x 10.16 cm)
17-987-78C 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-987-78B Supplier Berkshire™ Supplier No. BS750.0404.40
Add to Cart
Add to Cart
This item is not returnable. View return policy

For ISO Class 5 (Class 100) applications

  • Pure, nonwoven polyester-cellulose blend is highly sorbent and durable
  • Ideal for workmat or visual inspection background
  • Blue color allows for segregating by critical environment process areas
  • Excellent wet and dry strength

Order Info

Basis weight: 67.2g/m2

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester Cellulose
Autoclavable Autoclavable
Basis Weight 67.2
Certifications/Compliance RoHS 2002/05, REACH
Color Blue
Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
For Use With (Application) For cleaning and maintenance in laboratories recommended for use in ISO Class 5 to 8 cleanroom
For Use With (Equipment) For aerospace, defense electronics, food processing, computer assembly and semiconductor, circuit board, pharmaceutical and biomedical device manufacturing
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.