Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ CapSure-VP™ Wipers

Catalog No. 17897217 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
150 Sheets/Pk., 8 Pk./Cs.
150 Sheets/Pk., 8 Pk./Cs. (Bulk Packed)
75 Sheets/Pk., 14 Pk./Cs.
75 Sheets/Pk., 14 Pk./Cs. (Bulk Packed)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
17-897-217 12 x 12 in. 75 Sheets/Pk., 14 Pk./Cs. (Bulk Packed)
17-897-214 9 x 9 in. (22.86 x 22.86 cm) 150 Sheets/Pk., 8 Pk./Cs.
17-897-215 9 x 9 in. (22.86 x 22.86 cm) 150 Sheets/Pk., 8 Pk./Cs. (Bulk Packed)
17-897-216 12 x 12 in. 75 Sheets/Pk., 14 Pk./Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-897-217 Supplier Berkshire™ Supplier No. CPSVP.1212B.14
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Engineered for superior surface cleaning ability

  • Continuous filament polyester knit with sealed edges
  • Retains 93% of particles initially captured
  • Minimal particles, fibers, ions and extractable
  • Low airborne partical release
  • Cleanroom laundered

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Knit
Compatibility IPA, Acetone and other solvents
Autoclavable Autoclavable
Basis Weight 131
Certifications/Compliance RoHS 2002/05, REACH
Edges Sealed
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For use in ISO Class 3 and higher cleanroom environments, applying and removing cleaning and disinfecting solutions
For Use With (Equipment) For cleaning of medical device products
Packaging Quantity 75 Sheets/Pk., 14 Pk./Cs. (Bulk Packed)
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.