Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Choice™ 900 Wipers

Catalog No. 19052340 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-052-340 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-052-340 Supplier Berkshire™ Supplier No. CH909.10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Performance consistency and excellent absorbency

  • Ultrasonically sealed edge for reduced fiber contamination
  • Laundered and packaged in ISO 4 (Class 10) cleanroom
  • Chemically compatible with IPA, Acetone and other solvents
  • Critically low particles, fibers, ions and extractable
  • Continuous filament knit polyester
  • High abrasion resistance
  • Steam autoclavable
  • Size: 23 x 23cm (9 x 9 in.)

Designed for use in ISO Class 3-5 environments

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester
Compatibility IPA, Acetone and other solvents
Autoclavable Autoclavable
Basis Weight 144
Certifications/Compliance RoHS 2002/05, REACH
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For use in ISO Class 3 and higher cleanroom environments, applying and removing cleaning and disinfecting solutions
For Use With (Equipment) For cleaning of medical device products
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.