Learn More
Description
- White 88% polyester/12% nylon microfiber string mop with blue headband and tailband
- Microfiber yarns attract and trap dirt and debris
- Terry knit structure enhances absorbency to increase efficiency
- Tubular knit construction with sewn head and tail bands provides added durability
- Chemical resistant and non-abrasive
- Autoclavable
- Lot number assures traceability
- Can be laundered and re-used
- Recommended for ISO Class 5-8, cleanroom class (100-100,000), EU Grade B/C/D
Specifications
Specifications
| Product Type | Cleanroom Mop |
| Head Type | String |
| Color | Blue |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Quantity | 24/Pk. |
| For Use With (Application) | Controlled Environment Floor Cleaning, Large/Uneven Surfaces, Heavy Soiling, Liquid Distribution and Pickup |
| Certifications/Compliance | ISO Class 5 to 8, Cleanroom Class 100 to 100,000, EU Grade B/C/D |
| Color-coded | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.