Learn More
Description
- Stainless steel springs or plastic eyes hold multiple mop wipers in place and are very easy to operate
- Bottom of the mop is smooth and has no lines or grooves where bacteria or other contamination can settle
- Clean, light and durable
- High quality anodized aluminum
- Autoclavable (plastic eyes are not autoclavable)
- Plastic eyes for wiper attachment
Specifications
Specifications
| Dimensions | 3.5 x 23 in. (9 x 58 cm) |
| Product Type | Mop Head Frame |
| Head Type | Flat |
| Color | Gray |
| Length (English) | 3.5 in. |
| Sterility | Non-sterile |
| Length (Metric) | 9 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 58 cm |
| Width (English) | 23 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.